Tooth Couplings

  • 186
  • 187
  • 2
  • 118
  • 185
  • 118
  • 118
493 Products showing for Tooth Couplings
Product Image

KTR Bowex 38 m-Sleeve

  • Eriks:23208048
  • Manufacturer:010381000000

€11.74/ pieceexcl. VAT

€14.21incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

KTR Bowex 24 spec.i Sleeve

  • Eriks:24210842
  • Manufacturer:010241000030
  • Type:Bushing
  • Size:24
  • Material:Nylon

€15.18/ pieceexcl. VAT

€18.37incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

KTR Bowex 24 m-Sleeve

  • Eriks:23208055
  • Manufacturer:010241000000

€3.91/ pieceexcl. VAT

€4.73incl. VAT

96 In stock - Estimated delivery date 16/11/2026
Product Image

KTR Bowex 28 m-Sleeve

  • Eriks:23208054
  • Manufacturer:010281000000

€8.47/ pieceexcl. VAT

€10.25incl. VAT

18 In stock - Estimated delivery date 16/11/2026

€6.34/ pieceexcl. VAT

€7.67incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

KTR Bowex 19 m-Sleeve

  • Eriks:23208176
  • Manufacturer:010191000000

€3.84/ pieceexcl. VAT

€4.65incl. VAT

15 In stock - Estimated delivery date 16/11/2026
Product Image

KTR Bowex 48 m-Sleeve

  • Eriks:23208058
  • Manufacturer:010481000000

€18.02/ pieceexcl. VAT

€21.80incl. VAT

19 In stock - Estimated delivery date 16/11/2026
Product Image

KTR Bowex 65-m Sleeve

  • Eriks:23208075
  • Manufacturer:010651000000

€25.70/ pieceexcl. VAT

€31.10incl. VAT

12 In stock - Estimated delivery date 16/11/2026

€53.11/ pieceexcl. VAT

€64.26incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

KTR Bowex 80 i-Sleeve

  • Eriks:24211894
  • Manufacturer:010801000015
  • Type:Bushing
  • Size:80
  • Material:Nylon

€334.81/ pieceexcl. VAT

€405.12incl. VAT

2 In stock - Estimated delivery date 16/11/2026

€28.83/ pieceexcl. VAT

€34.88incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

KTR Bowex 65 spec.i Sleeve

  • Eriks:23559485
  • Manufacturer:010651000030
  • Type:Bushing
  • Size:65
  • Material:Nylon

€116.35/ pieceexcl. VAT

€140.78incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

KTR Bowex 32 spec.i Sleeve

  • Eriks:23559384
  • Manufacturer:010321000030
  • Type:Bushing
  • Size:32
  • Material:Nylon

€45.42/ pieceexcl. VAT

€54.96incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

KTR Bowex 32 as-Sleeve

  • Eriks:23559383
  • Manufacturer:010321000020
  • Type:Bushing
  • Size:32
  • Material:Nylon

€45.42/ pieceexcl. VAT

€54.96incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€9.96/ pieceexcl. VAT

€12.05incl. VAT

5 In stock - Estimated delivery date 16/11/2026

€92.47/ pieceexcl. VAT

€111.89incl. VAT

Estimated delivery date - 30/11/2026

€82.02/ pieceexcl. VAT

€99.24incl. VAT

Estimated delivery date - 30/11/2026

€64.39/ pieceexcl. VAT

€77.91incl. VAT

Estimated delivery date - 30/11/2026

€90.56/ pieceexcl. VAT

€109.58incl. VAT

Estimated delivery date - 30/11/2026

€63.92/ pieceexcl. VAT

€77.34incl. VAT

Estimated delivery date - 30/11/2026

€39.67/ pieceexcl. VAT

€48.00incl. VAT

Estimated delivery date - 30/11/2026

€54.76/ pieceexcl. VAT

€66.26incl. VAT

Estimated delivery date - 30/11/2026

€96.76/ pieceexcl. VAT

€117.08incl. VAT

Estimated delivery date - 30/11/2026

€28.67/ pieceexcl. VAT

€34.69incl. VAT

Estimated delivery date - 30/11/2026

€158.57/ pieceexcl. VAT

€191.87incl. VAT

Estimated delivery date - 30/11/2026