

€334.81/ pieceexcl. VAT
€405.12incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Type | Bushing |
Size | 80 |
Material | Nylon |
Continuous rated torque | 700 Nm |
Weight | 1.13 kg |