

€15.18/ pieceexcl. VAT
€18.37incl. VAT
9 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Type | Bushing |
Size | 24 |
Material | Nylon |
Continuous rated torque | 20 Nm |
Weight | 0.11 kg |