KTR

KTR Bowex 28 m-Sleeve

  • ERIKS:23208054
Image 1
Save to list

€8.47/ pieceexcl. VAT

€10.25incl. VAT

19 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Type
Bushing
Size
28
Material
Nylon
Continuous rated torque
45 Nm
Weight
0.33 kg