

€45.42/ pieceexcl. VAT
€54.96incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Type | Bushing |
Size | 32 |
Material | Nylon |
Continuous rated torque | 60 Nm |
Weight | 0.21 kg |