

€3.84/ pieceexcl. VAT
€4.65incl. VAT
15 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Type | Bushing |
Size | 19 |
Material | Nylon |
Continuous rated torque | 16 Nm |
Weight | 0.1 kg |