KTR

KTR Bowex 65-m Sleeve

  • ERIKS:23208075
Image 1
Save to list

€25.70/ pieceexcl. VAT

€31.10incl. VAT

17 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Type
Bushing
Size
65
Material
Nylon
Continuous rated torque
380 Nm
Weight
0.55 kg