

€116.35/ pieceexcl. VAT
€140.78incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Type | Bushing |
Size | 65 |
Material | Nylon |
Continuous rated torque | 380 Nm |
Weight | 0.84 kg |