KTR

KTR Bowex 38 m-Sleeve

  • ERIKS:23208048
Image 1
Save to list

€11.74/ pieceexcl. VAT

€14.21incl. VAT

14 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Type
Bushing
Size
38
Material
Nylon
Continuous rated torque
80 Nm
Weight
0.013 kg