KTR

KTR Bowex 48 m-Sleeve

  • ERIKS:23208058
Image 1
Save to list

€18.02/ pieceexcl. VAT

€21.80incl. VAT

22 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Type
Bushing
Size
48
Material
Nylon
Continuous rated torque
140 Nm
Weight
0.23 kg