Guide Rails

  • 12
  • 70
  • 6
  • 6
  • 1
  • 17
  • 8
  • 20
  • 10
  • 14
  • 2
  • 4
95 Products showing for Guide Rails
Product Image

CR Lift Guide Standard U 2891 (5Nb/42,9 KG/MTR) L=6M

  • Eriks:14065781
  • Manufacturer:2891
  • Material:Steel (ST52-3)
  • Width:175 mm
  • Height:66.2 mm

€282.96/ meterexcl. VAT

€342.38incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CR Lift Guide Standard U 2867 (1Nb/14,8 KG/MTR) L=6M

  • Eriks:14065782
  • Manufacturer:2867
  • Material:Steel (ST52-3)
  • Width:103.2 mm
  • Height:40 mm

€97.62/ meterexcl. VAT

€118.12incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 02/12/2026
Product Image

METABO Guide rail 1500 mm (631213000)

  • Eriks:13606915
  • Manufacturer:631213000

€130.39/ pieceexcl. VAT

€157.77incl. VAT

Estimated delivery date - 26/11/2026
Product Image

CR Lift Guide Standard I 3020 (34,1 KG/MTR) L=6M

  • Eriks:14065778
  • Manufacturer:3020
  • Material:Steel (ST52-3)
  • Width:129.6 mm
  • Height:81 mm

€215.68/ meterexcl. VAT

€260.97incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CR Lift Guide Standard U 2862 (4Nb/35,9 KG/MTR) L=6M

  • Eriks:14065783
  • Manufacturer:2862
  • Material:Steel (ST52-3)
  • Width:157.2 mm
  • Height:61.2 mm

€236.79/ meterexcl. VAT

€286.52incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CR Lift Guide Standard I 3019 (25,3 KG/MTR) L=6M

  • Eriks:14065779
  • Manufacturer:3019
  • Material:Steel (ST52-3)
  • Width:113.9 mm
  • Height:66 mm

€160.02/ meterexcl. VAT

€193.62incl. VAT

Estimated delivery date - 23/11/2026
Product Image

EWELLIX Precision rail guide with dry sliding liner LWRPM 6300

  • Eriks:12731814
  • Manufacturer:M/2201833
  • Size:6
  • Length:300 mm

€387.67/ pieceexcl. VAT

€469.08incl. VAT

Estimated delivery date - 19/11/2026
Product Image

CR Lift Guide Standard U 2890 (0 Nb/10,5 KG/MTR) L=6M

  • Eriks:14068493
  • Manufacturer:2890
  • Material:Steel (ST52-3)
  • Width:86.5 mm
  • Height:36 mm

€69.26/ meterexcl. VAT

€83.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CR Lift Guide Standard I 3018 (19,4 KG/MTR) L=6M

  • Eriks:14065780
  • Manufacturer:3018
  • Material:Steel (ST52-3)
  • Width:98 mm
  • Height:65 mm

€122.71/ meterexcl. VAT

€148.48incl. VAT

Estimated delivery date - 02/12/2026

€796.41/ pieceexcl. VAT

€963.66incl. VAT

Estimated delivery date - 19/11/2026
Product Image

CR Lift Guide Standard U 2810 (2Nb/20,9 KG/MTR) L=6M

  • Eriks:14065785
  • Manufacturer:2810
  • Material:Steel (ST52-3)
  • Width:121.3 mm
  • Height:41 mm

€137.85/ meterexcl. VAT

€166.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CR Lift Guide Standard U 2811 (3Nb/28,6 KG/MTR) L=6M

  • Eriks:14065784
  • Manufacturer:2811
  • Material:Steel (ST52-3)
  • Width:135.4 mm
  • Height:53 mm

€188.64/ meterexcl. VAT

€228.25incl. VAT

Estimated delivery date - 02/12/2026
Product Image

EWELLIX Cross roller slide Black Painted Steel GCL 2045

  • Eriks:23773490
  • Manufacturer:M/2301008
  • Manufacturer ID:GCL 2045
  • Size:2
  • Width:40 mm

€1,261.37/ pieceexcl. VAT

€1,526.26incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Cast iron GCL 6150

  • Eriks:23773495
  • Manufacturer:M/2301022
  • Manufacturer ID:GCL 6150
  • Size:6
  • Width:100 mm

€2,614.05/ pieceexcl. VAT

€3,163.00incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Black Painted Steel GCL 3150

  • Eriks:23773493
  • Manufacturer:M/2301018
  • Manufacturer ID:GCL 3150
  • Size:3
  • Width:60 mm

€2,291.00/ pieceexcl. VAT

€2,772.11incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Cast iron GCL 6200

  • Eriks:23773496
  • Manufacturer:M/2301023
  • Manufacturer ID:GCL 6200
  • Size:6
  • Width:100 mm

€3,234.65/ pieceexcl. VAT

€3,913.93incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Black Painted Steel GCL 3100

  • Eriks:23773492
  • Manufacturer:M/2301016
  • Manufacturer ID:GCL 3100
  • Size:3
  • Width:60 mm

€1,817.36/ pieceexcl. VAT

€2,199.01incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Cast iron GCL 6100

  • Eriks:23773494
  • Manufacturer:M/2301021
  • Manufacturer ID:GCL 6100
  • Size:6
  • Width:100 mm

€2,022.99/ pieceexcl. VAT

€2,447.82incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Black Painted Steel GCL 3175

  • Eriks:24024157
  • Manufacturer:M/2301019
  • Manufacturer ID:GCL 3175
  • Size:3
  • Width:60 mm

€2,825.84/ pieceexcl. VAT

€3,419.27incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Black Painted Steel GCL 2105

  • Eriks:24024152
  • Manufacturer:M/2301012
  • Manufacturer ID:GCL 2105
  • Size:2
  • Width:40 mm

€2,075.86/ pieceexcl. VAT

€2,511.79incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Black Painted Steel GCL 3075

  • Eriks:24024155
  • Manufacturer:M/2301015
  • Manufacturer ID:GCL 3075
  • Size:3
  • Width:60 mm

€1,496.43/ pieceexcl. VAT

€1,810.68incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Black Painted Steel GCL 3125

  • Eriks:24024156
  • Manufacturer:M/2301017
  • Manufacturer ID:GCL 3125
  • Size:3
  • Width:60 mm

€1,914.91/ pieceexcl. VAT

€2,317.04incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Black Painted Steel GCL 2075

  • Eriks:24024151
  • Manufacturer:M/2301010
  • Manufacturer ID:GCL 2075
  • Size:2
  • Width:40 mm

€1,536.86/ pieceexcl. VAT

€1,859.60incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Black Painted Steel GCL 2060

  • Eriks:24024150
  • Manufacturer:M/2301009
  • Manufacturer ID:GCL 2060
  • Size:2
  • Width:40 mm

€1,445.38/ pieceexcl. VAT

€1,748.91incl. VAT

Estimated delivery date - 19/11/2026
Product Image

EWELLIX Cross roller slide Cast iron GCL 6400

  • Eriks:24024161
  • Manufacturer:M/2301026
  • Manufacturer ID:GCL 6400
  • Size:6
  • Width:100 mm

€6,571.31/ pieceexcl. VAT

€7,951.29incl. VAT

Estimated delivery date - 19/11/2026