




€97.62/ meterexcl. VAT
€118.12incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Material | Steel (ST52-3) |
Width | 103.2 mm |
Height | 40 mm |
Thickness | 16.2 mm |
Width opening | 70.8 mm |
Length | 6000 mm |