




€236.79/ meterexcl. VAT
€286.52incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Material | Steel (ST52-3) |
Width | 157.2 mm |
Height | 61.2 mm |
Thickness | 24.4 mm |
Width opening | 108.4 mm |
Length | 6000 mm |