




€160.02/ meterexcl. VAT
€193.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Material | Steel (ST52-3) |
Width | 113.9 mm |
Height | 66 mm |
Thickness | 18 mm |
Width opening | 77.9 mm |
Length | 6000 mm |