




€137.85/ meterexcl. VAT
€166.80incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Material | Steel (ST52-3) |
Width | 121.3 mm |
Height | 41 mm |
Thickness | 21.3 mm |
Width opening | 78.7 mm |
Length | 6000 mm |