

€387.67/ pieceexcl. VAT
€469.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LWRPM |
Size | 6 |
Length | 300 mm |
Width | 16.6 mm |
Height | 16.6 mm |
Material | Steel |
Distance of mounting holes | 50 mm |
Screw diameter metrical | M 6 |