




€282.96/ meterexcl. VAT
€342.38incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Material | Steel (ST52-3) |
Width | 175 mm |
Height | 66.2 mm |
Thickness | 25.6 mm |
Width opening | 123.8 mm |
Length | 6000 mm |