




€69.26/ meterexcl. VAT
€83.80incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Material | Steel (ST52-3) |
Width | 86.5 mm |
Height | 36 mm |
Thickness | 12 mm |
Width opening | 62.5 mm |
Length | 6000 mm |