




€215.68/ meterexcl. VAT
€260.97incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Material | Steel (ST52-3) |
Width | 129.6 mm |
Height | 81 mm |
Thickness | 20.5 mm |
Width opening | 88.6 mm |
Length | 6000 mm |