




€122.71/ meterexcl. VAT
€148.48incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Material | Steel (ST52-3) |
Width | 98 mm |
Height | 65 mm |
Thickness | 14 mm |
Width opening | 70 mm |
Length | 6000 mm |