• 194
  • 16
  • 74
  • 6307
  • 67
  • 4
  • 1
  • 5
  • 6
  • 11
  • 10
  • 8
  • 6
  • 11
  • 5
10346 Products showing for Pneumatic Valves
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 3/4" (20)

  • Eriks:12439106
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN50

€31.44/ pieceexcl. VAT

€38.04incl. VAT

106 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1" (25)

  • Eriks:12439119
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN30

€31.68/ pieceexcl. VAT

€38.33incl. VAT

129 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Silencer UC-1/8 161419

  • Eriks:23212922
  • Manufacturer:161419
  • Port thread type:BSPP (G)
  • Port Size:1/8

€5.07/ pieceexcl. VAT

€6.13incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO One-way flow control valve GR-QS-6 193969

  • Eriks:23211488
  • Manufacturer:193969
  • Pneumatic connection 1:QS-6

€22.19/ pieceexcl. VAT

€26.85incl. VAT

100 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Silencer UC-QS-4H 165006

  • Eriks:11633081
  • Manufacturer:165006
  • Port Size:QS-4

€4.98/ pieceexcl. VAT

€6.03incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve MFH-5-1/8 9982

  • Eriks:1066936
  • Manufacturer:9982
  • Flow rate at 6 Bar:500 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/8 in

€164.89/ pieceexcl. VAT

€199.52incl. VAT

27 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1/2" (15)

  • Eriks:12426343
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€17.52/ pieceexcl. VAT

€21.20incl. VAT

1663 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Ball valve Series: QH Brass Handle PN30 Internal thread (BSPP) 1/2" (15)

  • Eriks:23210161
  • Manufacturer:9543
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN30

€21.52/ pieceexcl. VAT

€26.04incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve VUVS-L20-P53C-MD-G18-F7-1C1 575268

  • Eriks:12727655
  • Manufacturer:575268
  • Flow rate at 6 Bar:700 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/8 in

€93.81/ pieceexcl. VAT

€113.51incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Non-return valve H-QS-6 153463

  • Eriks:23209891
  • Manufacturer:153463
  • Fitting type:Check valve
  • Design form:Compact
  • Material:Anodised aluminium

€26.33/ pieceexcl. VAT

€31.86incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP)/External thread (BSPT) 1.1/2" (40)

  • Eriks:12439109
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN40

€117.60/ pieceexcl. VAT

€142.30incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO One-way flow control valve GR-QS-8 193970

  • Eriks:23211979
  • Manufacturer:193970
  • Pneumatic connection 1:QS-8

€28.05/ pieceexcl. VAT

€33.94incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure regulator LR-1/4-D-7-MINI 162583

  • Eriks:23212249
  • Manufacturer:162583
  • Port thread type:BSPP (G)
  • Port Size:1/4 in
  • Pressure range:from 0.5 to 7 bar

€110.39/ pieceexcl. VAT

€133.57incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Flow control/silencer GRU-1/8-B 9516

  • Eriks:23209872
  • Manufacturer:9516
  • Port thread type:Male thread
  • Pneumatic connection 1:G1/8

€28.81/ pieceexcl. VAT

€34.86incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Stem actuated valve V-3-M5 3626

  • Eriks:23210264
  • Manufacturer:3626
  • Flow rate at 6 Bar:80 l/min
  • Port thread type:Metric
  • Port Size:M 5 mm

€58.78/ pieceexcl. VAT

€71.12incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Foot valve F-3-1/4-B 8984

  • Eriks:23209797
  • Manufacturer:8984
  • Flow rate at 6 Bar:600 l/min
  • Operating pressure:from -0.95 to 10 bar
  • Function:3/2 closed, monostable

€256.22/ pieceexcl. VAT

€310.03incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1" (25)

  • Eriks:12439107
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN50

€48.48/ pieceexcl. VAT

€58.66incl. VAT

361 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve MFH-5-1/4 6211

  • Eriks:1066643
  • Manufacturer:6211
  • Flow rate at 6 Bar:1 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/4 in

€188.44/ pieceexcl. VAT

€228.01incl. VAT

37 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve CPE18-M1H-5L-1/4 163142

  • Eriks:23211227
  • Manufacturer:163142
  • Flow rate at 6 Bar:1.5 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/4 in

€180.01/ pieceexcl. VAT

€217.81incl. VAT

26 In stock - Estimated delivery date 13/11/2026

€2.28/ pieceexcl. VAT

€2.76incl. VAT

113 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Flow control/silencer GRU-1/4-B 9517

  • Eriks:23209713
  • Manufacturer:9517
  • Port thread type:Male thread
  • Pneumatic connection 1:G1/4

€33.99/ pieceexcl. VAT

€41.13incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Front panel valve SV-5-M5-B 11914

  • Eriks:23209718
  • Manufacturer:11914
  • Flow rate at 6 Bar:95 l/min
  • Port thread type:Metric
  • Port Size:M 5 mm

€91.85/ pieceexcl. VAT

€111.14incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve VUVG-LK14-M52-AT-G18-1R8L-S 8042567

  • Eriks:13206674
  • Manufacturer:8042567
  • Flow rate at 6 Bar:660 l/min
  • Operating pressure:from 2.5 to 7 bar
  • Function:5/2 monostable

€50.31/ pieceexcl. VAT

€60.88incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve CPE14-M1CH-5L-1/8 550237

  • Eriks:12309045
  • Manufacturer:550237
  • Flow rate at 6 Bar:800 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/8 in

€163.68/ pieceexcl. VAT

€198.05incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€14.34/ pieceexcl. VAT

€17.35incl. VAT

39 In stock - Estimated delivery date 13/11/2026