Other Valves

  • 122
  • 16
  • 5095
  • 62
  • 1090
  • 6
  • 3
  • 6
  • 5
  • 1
  • 1
  • 1
  • 2
  • 1
  • 1
7721 Products showing for Other Valves
Product Image

FESTO One-way flow control valve GR-QS-6 193969

  • Eriks:23211488
  • Manufacturer:193969
  • Pneumatic connection 1:QS-6

€22.19/ pieceexcl. VAT

€26.85incl. VAT

100 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve MFH-5-1/8 9982

  • Eriks:1066936
  • Manufacturer:9982
  • Flow rate at 6 Bar:500 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/8 in

€164.89/ pieceexcl. VAT

€199.52incl. VAT

27 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve VUVS-L20-P53C-MD-G18-F7-1C1 575268

  • Eriks:12727655
  • Manufacturer:575268
  • Flow rate at 6 Bar:700 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/8 in

€93.81/ pieceexcl. VAT

€113.51incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO One-way flow control valve GR-QS-8 193970

  • Eriks:23211979
  • Manufacturer:193970
  • Pneumatic connection 1:QS-8

€28.05/ pieceexcl. VAT

€33.94incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Flow control/silencer GRU-1/8-B 9516

  • Eriks:23209872
  • Manufacturer:9516
  • Port thread type:Male thread
  • Pneumatic connection 1:G1/8

€28.81/ pieceexcl. VAT

€34.86incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Stem actuated valve V-3-M5 3626

  • Eriks:23210264
  • Manufacturer:3626
  • Flow rate at 6 Bar:80 l/min
  • Port thread type:Metric
  • Port Size:M 5 mm

€58.78/ pieceexcl. VAT

€71.12incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Foot valve F-3-1/4-B 8984

  • Eriks:23209797
  • Manufacturer:8984
  • Flow rate at 6 Bar:600 l/min
  • Operating pressure:from -0.95 to 10 bar
  • Function:3/2 closed, monostable

€256.22/ pieceexcl. VAT

€310.03incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve MFH-5-1/4 6211

  • Eriks:1066643
  • Manufacturer:6211
  • Flow rate at 6 Bar:1 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/4 in

€188.44/ pieceexcl. VAT

€228.01incl. VAT

37 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve CPE18-M1H-5L-1/4 163142

  • Eriks:23211227
  • Manufacturer:163142
  • Flow rate at 6 Bar:1.5 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/4 in

€180.01/ pieceexcl. VAT

€217.81incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Flow control/silencer GRU-1/4-B 9517

  • Eriks:23209713
  • Manufacturer:9517
  • Port thread type:Male thread
  • Pneumatic connection 1:G1/4

€33.99/ pieceexcl. VAT

€41.13incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Front panel valve SV-5-M5-B 11914

  • Eriks:23209718
  • Manufacturer:11914
  • Flow rate at 6 Bar:95 l/min
  • Port thread type:Metric
  • Port Size:M 5 mm

€91.85/ pieceexcl. VAT

€111.14incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve VUVG-LK14-M52-AT-G18-1R8L-S 8042567

  • Eriks:13206674
  • Manufacturer:8042567
  • Flow rate at 6 Bar:660 l/min
  • Operating pressure:from 2.5 to 7 bar
  • Function:5/2 monostable

€50.31/ pieceexcl. VAT

€60.88incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve CPE14-M1CH-5L-1/8 550237

  • Eriks:12309045
  • Manufacturer:550237
  • Flow rate at 6 Bar:800 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/8 in

€163.68/ pieceexcl. VAT

€198.05incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€14.34/ pieceexcl. VAT

€17.35incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve VUVG-L14-M52-AT-G18-1R8L 574229

  • Eriks:12727616
  • Manufacturer:574229
  • Flow rate at 6 Bar:730 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/8 in

€68.33/ pieceexcl. VAT

€82.68incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve VUVG-L10-M52-RT-M5-1P3 566457

  • Eriks:12265814
  • Manufacturer:566457
  • Flow rate at 6 Bar:220 l/min
  • Port thread type:Metric
  • Port Size:M 5 mm

€49.95/ pieceexcl. VAT

€60.44incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve MN1H-2-1/2-MS 161728

  • Eriks:23210669
  • Manufacturer:161728
  • Flow rate at 6 Bar:3.1 l/min
  • Operating pressure:from 0.5 to 10 bar
  • Function:2/2 closed, monostable

€190.39/ pieceexcl. VAT

€230.37incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve MFH-3-1/4 9964

  • Eriks:1066823
  • Manufacturer:9964
  • Flow rate at 6 Bar:800 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/4 in

€176.21/ pieceexcl. VAT

€213.21incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO One-way flow control valve VFOE-LE-T-G18-Q6-P50 8095433

  • Eriks:14374000
  • Manufacturer:8095433
  • Port thread type:BSPP(G)
  • Pneumatic connection 1:1/8

€6.69/ pieceexcl. VAT

€8.09incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 17/11/2026
Product Image

FESTO Solenoid valve VUVG-L14-P53E-T-G18-1P3 566502

  • Eriks:12265850
  • Manufacturer:566502
  • Flow rate at 6 Bar:560 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/8 in

€86.11/ pieceexcl. VAT

€104.19incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Shut-off valve HE-3-QS-10 153477

  • Eriks:11630364
  • Manufacturer:153477
  • Flow rate at 6 Bar:780 l/min
  • Port Size:QS-10 mm
  • Operating pressure:from -0.95 to 10 bar

€21.96/ pieceexcl. VAT

€26.57incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve MHE2-MS1H-3/2G-M7-K 196133

  • Eriks:11639632
  • Manufacturer:196133
  • Flow rate at 6 Bar:100 l/min
  • Port thread type:Metric
  • Port Size:M 7 mm

€111.57/ pieceexcl. VAT

€135.00incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve MFH-5-1/2 6420

  • Eriks:1066838
  • Manufacturer:6420
  • Flow rate at 6 Bar:3.7 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/2 in

€362.47/ pieceexcl. VAT

€438.59incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Flow control valve GRO-QS-6 193973

  • Eriks:23211419
  • Manufacturer:193973
  • Pneumatic connection 1:QS-6

€23.20/ pieceexcl. VAT

€28.07incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid valve MFH-3-1/4-EX 535898

  • Eriks:23211792
  • Manufacturer:535898
  • Flow rate at 6 Bar:800 l/min
  • Port thread type:BSPP (G)
  • Port Size:1/4 in

€187.48/ pieceexcl. VAT

€226.85incl. VAT

16 In stock - Estimated delivery date 13/11/2026