





€48.48/ pieceexcl. VAT
€58.66incl. VAT
361 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1601 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Brass |
Material quality | CW617N |
Surface protection | Nickel-plated |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Connection 2 | External thread (BSPT) |
Standard thread connection | ISO 7/1 Rp/R |
Pressure rating | PN50 |
Face to Face norm | Manufacturer standard |
Face to Face length | 89 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | CW614N chromed |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | PTFE |
Secondary spindle seal material | HNBR |
Actuator material | Aluminium |
Maximum medium temperature (continuous) | 130 °C |
Maximum pressure difference at 20 °C | 50 bar |
DN | 1" (25) |
d | 25 mm |
L | 89 mm |
H | 54.5 mm |
M | 115 mm |
Weight | 0.61 kg |