

€2.28/ pieceexcl. VAT
€2.76incl. VAT
113 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | AMTE |
Flow rate at 6 Bar | 1.735 l/min |
Port thread type | BSPP (G) |
Port Size | 1/8 |
Operating temperature | from -40 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 76 |
Insert material | Bronze |
Material of threaded plug | Brass |
Weight | 7.5 g |