Pneumatic Ball Valves

  • 74
  • 361
  • 246
  • 46
  • 1
  • 5
  • 6
  • 11
  • 4
  • 2
  • 10
  • 8
  • 6
  • 11
  • 5
739 Products showing for Pneumatic Ball Valves
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 3/4" (20)

  • Eriks:12439106
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN50

€31.44/ pieceexcl. VAT

€38.04incl. VAT

106 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1" (25)

  • Eriks:12439119
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN30

€31.68/ pieceexcl. VAT

€38.33incl. VAT

129 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1/2" (15)

  • Eriks:12426343
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€17.52/ pieceexcl. VAT

€21.20incl. VAT

1663 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Ball valve Series: QH Brass Handle PN30 Internal thread (BSPP) 1/2" (15)

  • Eriks:23210161
  • Manufacturer:9543
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN30

€21.52/ pieceexcl. VAT

€26.04incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP)/External thread (BSPT) 1.1/2" (40)

  • Eriks:12439109
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN40

€117.60/ pieceexcl. VAT

€142.30incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1/2" (15)

  • Eriks:12439105
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN50

€21.52/ pieceexcl. VAT

€26.04incl. VAT

400 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1" (25)

  • Eriks:12439107
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN50

€48.48/ pieceexcl. VAT

€58.66incl. VAT

361 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12439134
  • Nominal inner diameter:1.1/4" (32)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€72.64/ pieceexcl. VAT

€87.89incl. VAT

199 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 3/4" (20)

  • Eriks:12439132
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€25.52/ pieceexcl. VAT

€30.88incl. VAT

730 In stock - Estimated delivery date 13/11/2026

€15.33/ pieceexcl. VAT

€18.55incl. VAT

35 In stock - Estimated delivery date 13/11/2026

€261.20/ pieceexcl. VAT

€316.05incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 2" (50)

  • Eriks:12439136
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€172.00/ pieceexcl. VAT

€208.12incl. VAT

121 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1610FR Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP)/External thread (BSPP) 1/8" (6)

  • Eriks:12670765
  • Nominal inner diameter:1/8" (6)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN10

€11.60/ pieceexcl. VAT

€14.04incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 3/4" (20)

  • Eriks:14085837
  • Manufacturer:8096666
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ASME B1.20.1
  • Pressure rating:PN63

€66.80/ pieceexcl. VAT

€80.83incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1" (25)

  • Eriks:12439133
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€39.52/ pieceexcl. VAT

€47.82incl. VAT

634 In stock - Estimated delivery date 13/11/2026

€246.08/ pieceexcl. VAT

€297.76incl. VAT

Estimated delivery date - 20/11/2026
Product Image

ECONĀ® Ball valve Type: 1610FR Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP)/External thread (BSPP) 1/2" (15)

  • Eriks:12471967
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN10

€14.32/ pieceexcl. VAT

€17.33incl. VAT

236 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP) 1/4" (8)

  • Eriks:12410656
  • Nominal inner diameter:1/4" (8)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN80

€14.24/ pieceexcl. VAT

€17.23incl. VAT

352 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Ball valve QH-QS-6 153484

  • Eriks:23210165
  • Manufacturer:153484

€16.24/ pieceexcl. VAT

€19.65incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN64 Internal thread (NPT) 3/8" (10)

  • Eriks:12439164
  • Nominal inner diameter:3/8" (10)
  • Standard thread connection:ASME B1.20.1
  • Pressure rating:PN64

€15.36/ pieceexcl. VAT

€18.59incl. VAT

149 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 3/4" (20)

  • Eriks:12439118
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN30

€21.60/ pieceexcl. VAT

€26.14incl. VAT

444 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1610FR Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP)/External thread (BSPP) 1/4" (8)

  • Eriks:12471966
  • Nominal inner diameter:1/4" (8)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN10

€12.08/ pieceexcl. VAT

€14.62incl. VAT

387 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1610FR Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP)/External thread (BSPP) 3/4" (20)

  • Eriks:11812463
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN10

€21.76/ pieceexcl. VAT

€26.33incl. VAT

177 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1610ER Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP) 1/2" (15)

  • Eriks:12471964
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN10

€14.32/ pieceexcl. VAT

€17.33incl. VAT

49 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12439135
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€101.60/ pieceexcl. VAT

€122.94incl. VAT

69 In stock - Estimated delivery date 13/11/2026