Function Valves

  • 24
  • 76
  • 91
  • 46
  • 6
  • 70
  • 7
  • 6
  • 6
  • 6
  • 4
  • 1
  • 8
  • 28
  • 1
  • 7
313 Products showing for Function Valves
Product Image

FESTO Non-return valve H-QS-6 153463

  • Eriks:23209891
  • Manufacturer:153463
  • Fitting type:Check valve
  • Design form:Compact
  • Material:Anodised aluminium

€26.33/ pieceexcl. VAT

€31.86incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Piloted check valve HGL-3/8-B 530032

  • Eriks:23209913
  • Manufacturer:530032
  • Fitting type:Piloted check valve
  • Design form:Compact
  • Material:Wrought aluminium alloy, anodized

€51.90/ pieceexcl. VAT

€62.80incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Quick exhaust valve SEU-1/4 6753

  • Eriks:11542445
  • Manufacturer:6753
  • Fitting type:Quick exhaust valve
  • Port thread type:Parallel (G)
  • Port Size:1/4 in

€61.71/ pieceexcl. VAT

€74.67incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Piloted check valve HGL-1/4-QS-8 530041

  • Eriks:11646078
  • Manufacturer:530041
  • Fitting type:Piloted check valve
  • Design form:Compact
  • Material:Wrought aluminium alloy, anodized

€43.57/ pieceexcl. VAT

€52.72incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Non-return valve H-1/8-A/I 3324

  • Eriks:23209739
  • Manufacturer:3324
  • Fitting type:Check valve
  • Design form:Compact
  • Material:Brass

€37.12/ pieceexcl. VAT

€44.92incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Piloted check valve HGL-1/8-QS-6 530040

  • Eriks:11646077
  • Manufacturer:530040
  • Fitting type:Piloted check valve
  • Design form:Compact
  • Material:Wrought aluminium alloy, anodized

€35.69/ pieceexcl. VAT

€43.18incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Quick exhaust valve SEU-3/8 6755

  • Eriks:23210166
  • Manufacturer:6755
  • Fitting type:Quick exhaust valve
  • Port thread type:Parallel (G)
  • Port Size:3/8 in

€78.69/ pieceexcl. VAT

€95.21incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Piloted check valve HGL-M5-B 530029

  • Eriks:11646074
  • Manufacturer:530029
  • Fitting type:Piloted check valve
  • Design form:Compact
  • Material:Wrought aluminium alloy, anodized

€31.01/ pieceexcl. VAT

€37.52incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Piloted check valve HGL-M5-QS-4 530038

  • Eriks:11646075
  • Manufacturer:530038
  • Fitting type:Piloted check valve
  • Design form:Compact
  • Material:Wrought aluminium alloy, anodized

€31.01/ pieceexcl. VAT

€37.52incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Non-return valve H-QS-8 153464

  • Eriks:23209892
  • Manufacturer:153464
  • Fitting type:Check valve
  • Design form:Compact
  • Material:Anodised aluminium

€32.40/ pieceexcl. VAT

€39.20incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Quick exhaust valve SE-1/4-B 9686

  • Eriks:23210189
  • Manufacturer:9686
  • Fitting type:Quick exhaust valve
  • Port thread type:Parallel (G)
  • Port Size:1/4 in

€54.00/ pieceexcl. VAT

€65.34incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Piloted check valve HGL-1/2-B 530033

  • Eriks:23209914
  • Manufacturer:530033
  • Fitting type:Piloted check valve
  • Design form:Compact
  • Material:Wrought aluminium alloy, anodized

€59.29/ pieceexcl. VAT

€71.74incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Non-return valve H-QS-10 153465

  • Eriks:23211236
  • Manufacturer:153465
  • Fitting type:Check valve
  • Design form:Compact
  • Material:Anodised aluminium

€72.53/ pieceexcl. VAT

€87.76incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Non-return valve VBNF-LBA-G14-Q8 1927027

  • Eriks:12583136
  • Manufacturer:1927027
  • Fitting type:Piloted check valve
  • Design form:Flat
  • Material:PBT

€79.60/ pieceexcl. VAT

€96.32incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Non-return valve HA-1/4-QS-8 153454

  • Eriks:23210700
  • Manufacturer:153454
  • Fitting type:Check valve
  • Design form:Compact
  • Material:Brass, Nickel-plated

€29.46/ pieceexcl. VAT

€35.65incl. VAT

63 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Quick exhaust valve VBQF-U-G14-E 548001

  • Eriks:13208281
  • Manufacturer:548001
  • Fitting type:Quick exhaust valve
  • Port thread type:Parallel (G)
  • Port Size:1/4 in

€54.60/ pieceexcl. VAT

€66.07incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Non-return valve HB-1/4-QS-6 153451

  • Eriks:11630355
  • Manufacturer:153451
  • Fitting type:Check valve
  • Design form:Compact
  • Material:Brass, Nickel-plated

€26.33/ pieceexcl. VAT

€31.86incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Quick exhaust valve SE-1/2-B 9688

  • Eriks:23210191
  • Manufacturer:9688
  • Fitting type:Quick exhaust valve
  • Port thread type:Parallel (G)
  • Port Size:1/2 in

€79.41/ pieceexcl. VAT

€96.09incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Piloted check valve HGL-1/8-1/8-B 543253

  • Eriks:11649814
  • Manufacturer:543253
  • Fitting type:Piloted check valve
  • Design form:Compact
  • Material:Wrought aluminium alloy, anodized

€39.46/ pieceexcl. VAT

€47.75incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Quick exhaust valve SEU-1/8 4616

  • Eriks:23209692
  • Manufacturer:4616
  • Fitting type:Quick exhaust valve
  • Port thread type:Parallel (G)
  • Port Size:1/8 in

€42.19/ pieceexcl. VAT

€51.05incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Quick exhaust valve SE-3/8-B 9687

  • Eriks:23210190
  • Manufacturer:9687
  • Fitting type:Quick exhaust valve
  • Port thread type:Parallel (G)
  • Port Size:3/8 in

€59.36/ pieceexcl. VAT

€71.83incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Quick exhaust valve SE-1/8-B 9685

  • Eriks:23210188
  • Manufacturer:9685
  • Fitting type:Quick exhaust valve
  • Port thread type:Parallel (G)
  • Port Size:1/8 in

€37.21/ pieceexcl. VAT

€45.02incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Piloted check valve HGL-1/4-B 530031

  • Eriks:23209912
  • Manufacturer:530031
  • Fitting type:Piloted check valve
  • Design form:Compact
  • Material:Wrought aluminium alloy, anodized

€43.57/ pieceexcl. VAT

€52.72incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Piloted check valve HGL-1/8-B 530030

  • Eriks:23209911
  • Manufacturer:530030
  • Fitting type:Piloted check valve
  • Design form:Compact
  • Material:Wrought aluminium alloy, anodized

€35.69/ pieceexcl. VAT

€43.18incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Non-return valve H-QS-4 153462

  • Eriks:23209890
  • Manufacturer:153462
  • Fitting type:Check valve
  • Design form:Compact
  • Material:Anodised aluminium

€23.37/ pieceexcl. VAT

€28.28incl. VAT

23 In stock - Estimated delivery date 13/11/2026