

€22.19/ pieceexcl. VAT
€26.85incl. VAT
113 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GR |
Execution | One-way flow control valve |
Pneumatic connection 1 | QS-6 |
Pneumatic connection 2 | QS-6 |
Adjusting element | Knurled screw |
Material housing | PA, glass-fiber reinforced |
Seal material | NBR |
Material adjusting screw | High alloy steel |
Release sleeve material | POM |
Operating pressure | from 0.2 to 10 bar |
Temperature range | from -10 to 60 °C |
Nominal flow rate | 245 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 22 g |