FESTO

FESTO Stem actuated valve V-3-M5 3626

  • ERIKS:23210264
  • Manufacturer:4052568000455
Image 1
Save to list

€58.78/ pieceexcl. VAT

€71.12incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
V
Flow rate at 6 Bar
80 l/min
Port thread type
Metric
Port Size
M 5 mm
Operating pressure
from -0.95 to 10 bar
Operation
Mechanical
Function
3/2 closed, monostable
Construction size
2
Ambient temperature
from -10 to 60 °C
Housing material
Zinc die-casting
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [-:-:-]
Alternatives
Product Image

FESTO Stem actuated valve VMEF-ST-M32-M-G18 8031295

  • Eriks:14097272
  • Manufacturer:8031295

€42.93/ pieceexcl. VAT

€51.95incl. VAT

2 In stock - Estimated delivery date 05/11/2026