Pneumatics

Pneumatics uses compressed air to drive and control mechanical parts. The category includes cylinders, valves, couplings, tubing, air preparation, instrumentation and compressed-air piping systems.

What is Pneumatics?

Pneumatics converts compressed air into movement or a control signal. Cylinders provide movement, valves regulate airflow, and couplings, tubing and piping systems supply the compressed air.

Applications and industries

Pneumatics is used across industrial sectors for switching systems, equipment, pumps and cylinders. Instrumentation monitors the system; air preparation helps prevent contamination and excess pressure and can provide lubrication.

How to select pneumatics

Define the movement profile, installation size, speed and required force. Then select the cylinder and valve functions, couplings or tubing, and the required air preparation. Also consider the compressed-air network and the application’s energy use.

Key attributes

Key attributes are movement profile, installation size, speed, force, cylinder and valve type, piping connection and air preparation.

Frequently asked questions

What does a pneumatic cylinder do?

A pneumatic cylinder converts compressed air into mechanical movement. Match the cylinder to the movement profile, installation size, speed and required force.

Why does a pneumatic system need air preparation?

Air preparation helps prevent contamination and excess pressure in pneumatic systems. An oil mist lubricator can also provide lubrication and reduce wear.

Which couplings are used in pneumatics?

Pneumatic systems may use quick couplings, push-in couplings, plug-in couplings and compression fittings. The choice depends on the piping arrangement and required air supply.

What does instrumentation monitor in a pneumatic system?

Gauges, switches and sensors provide control within the pneumatic system. Select instrumentation that suits the monitoring and switching function of the application.