

€256.22/ pieceexcl. VAT
€310.03incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | F |
Flow rate at 6 Bar | 600 l/min |
Operating pressure | from -0.95 to 10 bar |
Operation | Manual |
Function | 3/2 closed, monostable |
Construction size | 7 |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |