Pneumatic Fitting and Coupling Accessories

  • 11
  • 30
  • 308
  • 112
  • 518
  • 7
  • 14
  • 14
  • 8
  • 8
  • 7
  • 6
  • 14
  • 23
  • 3
1494 Products showing for Pneumatic Fitting and Coupling Accessories
Product Image

FESTO Double nipple NPFC-D-2G14-M 8030272

  • Eriks:12639380
  • Manufacturer:8030272
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1/4

€0.77/ pieceexcl. VAT

€0.93incl. VAT

Sold per: 10Min. order: 10

130 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Reducing nipple NPFC-R-G38-G14-MF 8030310

  • Eriks:12639421
  • Manufacturer:8030310
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:3/8

€1.09/ pieceexcl. VAT

€1.32incl. VAT

176 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Reducing nipple NPFC-R-G1-G12-MF 8069237

  • Eriks:13415029
  • Manufacturer:8069237
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1

€6.74/ pieceexcl. VAT

€8.16incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Reducing nipple NPFC-R-G34-G12-MF 8030313

  • Eriks:12639408
  • Manufacturer:8030313
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:3/4

€2.36/ pieceexcl. VAT

€2.86incl. VAT

Sold per: 10Min. order: 10

110 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Blanking plug B-1/8 3568

  • Eriks:23212385
  • Manufacturer:3568
  • Material:Steel, galvanized
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1/8

€1.28/ pieceexcl. VAT

€1.55incl. VAT

2462 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Reducing nipple NPFC-R-G12-G38-MF 8030312

  • Eriks:12639365
  • Manufacturer:8030312
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1/2

€2.01/ pieceexcl. VAT

€2.43incl. VAT

81 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Blanking plug B-1/2 3571

  • Eriks:23212388
  • Manufacturer:3571
  • Material:Steel, galvanized
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1/2

€2.86/ pieceexcl. VAT

€3.46incl. VAT

144 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Double nipple NPFC-D-G38-G12-M 8030276

  • Eriks:12588978
  • Manufacturer:8030276
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:3/8

€1.16/ pieceexcl. VAT

€1.40incl. VAT

Sold per: 10Min. order: 10

570 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Bulkheadfitting NPFC-H-G14-F 8069241

  • Eriks:13471125
  • Manufacturer:8069241
  • Material:Brass, Nickel-plated
  • Threaded connection 1:Internal thread BSPP (G)
  • Connection 1 thread size:1/4

€5.32/ pieceexcl. VAT

€6.44incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Reducing nipple NPFC-R-G12-G14-MF 8030311

  • Eriks:12639364
  • Manufacturer:8030311
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1/2

€1.72/ pieceexcl. VAT

€2.08incl. VAT

276 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Elbow fitting LJK-1/4 4946

  • Eriks:23212585
  • Manufacturer:4946
  • Material:Zinc die-cast
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1/4

€10.05/ pieceexcl. VAT

€12.16incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Bulkhead fitting NPFC-H-G18-F 8069240

  • Eriks:13517035
  • Manufacturer:8069240
  • Material:Brass, Nickel-plated
  • Threaded connection 1:Internal thread BSPP (G)
  • Connection 1 thread size:1/8

€3.01/ pieceexcl. VAT

€3.64incl. VAT

62 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Blanking plug B-3/8 3570

  • Eriks:23212387
  • Manufacturer:3570
  • Material:Steel, galvanized
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:3/8

€2.18/ pieceexcl. VAT

€2.64incl. VAT

123 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Double nipple NPFC-D-2G18-M 8030269

  • Eriks:12639398
  • Manufacturer:8030269
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1/8

€0.62/ pieceexcl. VAT

€0.75incl. VAT

128 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Blanking plug B-1 5763

  • Eriks:23212485
  • Manufacturer:5763
  • Material:Steel, galvanized
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1

€6.85/ pieceexcl. VAT

€8.29incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€1.90/ pieceexcl. VAT

€2.30incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Reducing nipple NPFC-R-G34-G14-MF 8069234

  • Eriks:14169513
  • Manufacturer:8069234
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:3/4

€5.26/ pieceexcl. VAT

€6.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026
Product Image

FESTO Blanking plug B-1/4 3569

  • Eriks:23212386
  • Manufacturer:3569
  • Material:Steel, galvanized
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1/4

€1.54/ pieceexcl. VAT

€1.86incl. VAT

197 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Sleeve QM-1/8-1/8 2254

  • Eriks:11345196
  • Manufacturer:2254

€1.79/ pieceexcl. VAT

€2.17incl. VAT

69 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Double nipple NPFC-D-2G12-M 8030277

  • Eriks:12639363
  • Manufacturer:8030277
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPP (G)
  • Connection 1 thread size:1/2

€1.48/ pieceexcl. VAT

€1.79incl. VAT

Sold per: 10Min. order: 10

40 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Sleeve QM-1/4-1/4 2255

  • Eriks:1066806
  • Manufacturer:2255

€2.00/ pieceexcl. VAT

€2.42incl. VAT

249 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Sleeve QM-3/4-3/4 4226

  • Eriks:11626579
  • Manufacturer:4226

€11.17/ pieceexcl. VAT

€13.52incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO T-fitting NPFC-T-3G14-F 8030236

  • Eriks:12639369
  • Manufacturer:8030236
  • Material:Brass, Nickel-plated
  • Threaded connection 1:Internal thread BSPP (G)
  • Connection 1 thread size:1/4

€2.48/ pieceexcl. VAT

€3.00incl. VAT

Sold per: 10Min. order: 10

130 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Double nipple ESK-1/8-1/8 151520

  • Eriks:11630037
  • Manufacturer:151520
  • Material:Brass
  • Threaded connection 1:External thread BSPT (R)
  • Connection 1 thread size:1/8

€6.13/ pieceexcl. VAT

€7.42incl. VAT

58 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Y-fitting NPFC-Y-R38-2G38-MFF 8030233

  • Eriks:12639417
  • Manufacturer:8030233
  • Material:Brass, Nickel-plated
  • Threaded connection 1:External thread BSPT (R)
  • Connection 1 thread size:3/8

€3.75/ pieceexcl. VAT

€4.54incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026