

€10.05/ pieceexcl. VAT
€12.16incl. VAT
13 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LJK |
Material | Zinc die-cast |
Shape | L-shaped |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -10 to 60 °C |
Operating pressure | from -0.95 to 8 bar |