

€1.79/ pieceexcl. VAT
€2.17incl. VAT
79 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QM |
Material | Aluminium Alloy, anodised |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Length | 22 mm |
Wrench width | 13 mm |
Weight | 6 g |
€0.62/ pieceexcl. VAT
€0.75incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 09/11/2026