FESTO

FESTO Double nipple NPFC-D-G38-G12-M 8030276

  • ERIKS:12588978
  • Manufacturer:4052568063788
Image 1
Save to list

€1.16/ pieceexcl. VAT

€1.40incl. VAT

Sold per: 10Min. order: 10

570 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC-D
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
3/8
Threaded connection 2
External thread BSPP (G)
Connection 2 thread size
1/2
Wrench width
24 mm
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
35.2 g