

€11.17/ pieceexcl. VAT
€13.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QM |
Material | Aluminium Alloy, anodised |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/4 |
Length | 36 mm |
Wrench width | 32 mm |
Weight | 36 g |
€4.61/ pieceexcl. VAT
€5.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026