

€2.00/ pieceexcl. VAT
€2.42incl. VAT
249 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QM |
Material | Aluminium Alloy, anodised |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Length | 26 mm |
Wrench width | 17 mm |
Weight | 9 g |
€0.93/ pieceexcl. VAT
€1.13incl. VAT
Sold per: 10Min. order: 10
35 In stock - Estimated delivery date 06/11/2026