

€6.85/ pieceexcl. VAT
€8.29incl. VAT
3 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | B |
Material | Steel, galvanized |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1 |
O-ring material | PVC |
Wrench width | 153 mm |
Weight | 123 g |