

€2.18/ pieceexcl. VAT
€2.64incl. VAT
123 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | B |
Material | Steel, galvanized |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
O-ring material | PA, TPE-U(PUR) |
Wrench width | 22 mm |
Weight | 23 g |
€1.91/ pieceexcl. VAT
€2.31incl. VAT
82 In stock - Estimated delivery date 05/11/2026