

€2.86/ pieceexcl. VAT
€3.46incl. VAT
155 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | B |
Material | Steel, galvanized |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/2 |
O-ring material | PA, TPE-U(PUR) |
Wrench width | 43 mm |
Weight | 43 g |
€2.97/ pieceexcl. VAT
€3.59incl. VAT
462 In stock - Estimated delivery date 05/11/2026