

€5.32/ pieceexcl. VAT
€6.44incl. VAT
28 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPFC-R |
Material | Brass, Nickel-plated |
Shape | Bulkhead |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Connection 2 thread size | 1/4 |