Plastic Sheets

Plastics Machining and Processing convert plastic semi-finished products into parts and complete finished products to customer specification. ERIKS performs machining and non-machining operations for small and large series in its own processing centre.What are Plastics Machining and Processing?Machining removes material by sawing, drilling, turning or milling, using conventional or CNC equipment. Non-machining options include bending, cold forming, thermoforming, welding and bonding. ERIKS can also polish parts, clean them in a cleanroom, assemble them and install combined products.Applications and industriesPlastics processing supports custom parts, protective covers, optical plastic parts and assembled products. Mould-based production is considered as quantities increase and includes injection moulding, two-component combinations, rotational moulding, vacuum forming and blow moulding.How to select Plastics Machining and ProcessingFirst define the plastic material, part geometry and required tolerances. Then specify series size, surface quality and processing operations. Choose machining for sawn, drilled, turned or milled parts; select forming, welding, bonding, polishing, assembly or mould production where the product specification requires it.Key attributesKey attributes are material, part dimensions, tolerances, series size, CNC or conventional machining, forming method, joining technique, surface finish and any cleanroom cleaning.
Frequently asked questionsWhich plastics machining operations does ERIKS perform?ERIKS performs sawing, drilling, turning and milling on machines intended for plastics. Milling can be conventional or CNC on three-, four- and five-axis equipment. Turning uses equipment including CNC machines and automatic lathes with automatic material feed.Which non-machining plastics processes are available?ERIKS can bend, cold-form, thermoform, weld and bond plastics. Other options include machine polishing or flame polishing, cleanroom cleaning and the assembly and installation of combined products.
  • 2
  • 5
  • 130
  • 260
  • 213
  • 234
  • 72
  • 56
  • 51
  • 29
  • 3
  • 189
  • 22
  • 350
  • 34
1647 Products showing for Plastic Sheets
Product Image

MULTILENE Sheet PE-D white 2000x1220x20 mm

  • Eriks:12315145
  • Material:HMWPE
  • Colour:White
  • Thickness:20 mm

€266.94/ pieceexcl. VAT

€323.00incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Sheet C POM black 3000x610x8 mm

  • Eriks:11147184
  • Material:POM-C
  • Colour:Black
  • Thickness:8 mm

€217.19/ pieceexcl. VAT

€262.80incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Sheet C POM white 2000x1000x5 mm

  • Eriks:10035896
  • Material:POM-C
  • Colour:White
  • Thickness:5 mm

€245.99/ pieceexcl. VAT

€297.65incl. VAT

12.258 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-M AS black 2000x1220x10 mm

  • Eriks:12324185
  • Material:UHMWPE
  • Colour:Black
  • Thickness:10 mm

€213.38/ pieceexcl. VAT

€258.19incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Sheet C POM black 1000x610x100 mm

  • Eriks:11470525
  • Material:POM-C
  • Colour:Black
  • Thickness:100 mm

€595.93/ pieceexcl. VAT

€721.08incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE black 2000x1000x5 mm

  • Eriks:10035918
  • Material:HDPE
  • Colour:Black
  • Thickness:5 mm

€70.99/ pieceexcl. VAT

€85.90incl. VAT

76 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-D blue 2000x1000x15 mm

  • Eriks:11518731
  • Material:HMWPE
  • Colour:Blue
  • Thickness:15 mm

€230.72/ pieceexcl. VAT

€279.17incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-M black 2000x1000x20 mm

  • Eriks:12180050
  • Material:UHMWPE
  • Colour:Black
  • Thickness:20 mm

€302.09/ pieceexcl. VAT

€365.53incl. VAT

Estimated delivery date - 01/12/2026
Product Image

EPRATAL Sheet C POM white 3000x610x12 mm

  • Eriks:10035836
  • Material:POM-C
  • Colour:White
  • Thickness:12 mm

€271.61/ pieceexcl. VAT

€328.65incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Sheet C POM white 3000x610x30 mm

  • Eriks:10035937
  • Material:POM-C
  • Colour:White
  • Thickness:30 mm

€565.19/ pieceexcl. VAT

€683.88incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE white 2000x1000x30 mm

  • Eriks:11535135
  • Material:HDPE
  • Colour:White
  • Thickness:30 mm

€285.74/ pieceexcl. VAT

€345.75incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-M white 3000x1220x6 mm

  • Eriks:11538203
  • Material:UHMWPE
  • Colour:White
  • Thickness:6 mm

€230.03/ pieceexcl. VAT

€278.34incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€124.25/ pieceexcl. VAT

€150.34incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Sheet C POM white 2000x1000x10 mm

  • Eriks:11171205
  • Material:POM-C
  • Colour:White
  • Thickness:10 mm

€242.61/ pieceexcl. VAT

€293.56incl. VAT

3.425 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE white 2000x1000x5 mm

  • Eriks:11535137
  • Material:HDPE
  • Colour:White
  • Thickness:5 mm

€71.47/ pieceexcl. VAT

€86.48incl. VAT

62 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-M blue 3000x1000x20 mm

  • Eriks:12170110
  • Material:UHMWPE
  • Colour:Blue
  • Thickness:20 mm

€421.54/ pieceexcl. VAT

€510.06incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE black 2000x1000x3 mm

  • Eriks:10035916
  • Material:HDPE
  • Colour:Black
  • Thickness:3 mm

€42.61/ pieceexcl. VAT

€51.56incl. VAT

128 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-M white 3000x1220x5 mm

  • Eriks:11725969
  • Material:UHMWPE
  • Colour:White
  • Thickness:5 mm

€239.38/ pieceexcl. VAT

€289.65incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-D blue 2000x1000x8 mm

  • Eriks:11518729
  • Material:HMWPE
  • Colour:Blue
  • Thickness:8 mm

€149.34/ pieceexcl. VAT

€180.70incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

EPRATAL Sheet C POM black 3000x610x15 mm

  • Eriks:11394542
  • Material:POM-C
  • Colour:Black
  • Thickness:15 mm

€307.68/ pieceexcl. VAT

€372.29incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-M white 2000x1220x80 mm

  • Eriks:12315290
  • Material:UHMWPE
  • Colour:White
  • Thickness:80 mm

€1,212.90/ pieceexcl. VAT

€1,467.61incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-M green 2000x1220x20 mm

  • Eriks:12315192
  • Material:UHMWPE
  • Colour:Green
  • Thickness:20 mm

€388.37/ pieceexcl. VAT

€469.93incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-M white 2000x1220x35 mm

  • Eriks:12315234
  • Material:UHMWPE
  • Colour:White
  • Thickness:35 mm

€507.94/ pieceexcl. VAT

€614.61incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE black 3000x1500x2 mm

  • Eriks:11535150
  • Material:HDPE
  • Colour:Black
  • Thickness:2 mm

€67.23/ pieceexcl. VAT

€81.35incl. VAT

13.864 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Sheet PE-M green 2000x1220x10 mm

  • Eriks:12333923
  • Material:UHMWPE
  • Colour:Green
  • Thickness:10 mm

€228.25/ pieceexcl. VAT

€276.18incl. VAT

6.82 In stock - Estimated delivery date 13/11/2026