

€217.19/ pieceexcl. VAT
€262.80incl. VAT
20 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €217.19 | - |
2+ | €173.75 | 20.00% |
3+ | €160.72 | 26.00% |
4+ | €152.03 | 30.00% |
6+ | €139.00 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Thickness | 8 mm |
Length | 3000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratal C |
Manufacturing method | Extruded |