

€266.94/ pieceexcl. VAT
€323.00incl. VAT
5 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €266.94 | - |
2+ | €246.92 | 7.50% |
3+ | €233.58 | 12.50% |
4+ | €213.56 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 20 mm |
Length | 2000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |