

€42.61/ pieceexcl. VAT
€51.56incl. VAT
133 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.61 | - |
5+ | €35.51 | 16.67% |
10+ | €28.40 | 33.33% |
19+ | €26.27 | 38.33% |
28+ | €24.85 | 41.67% |
37+ | €22.72 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |