MULTILENE

MULTILENE Sheet PE-M AS black 2000x1220x10 mm

  • ERIKS:12324185
Image 1
Save to list

€213.38/ pieceexcl. VAT

€258.19incl. VAT

6 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€213.38

-

2+

€197.37

7.50%

3+

€186.70

12.50%

4+

€170.70

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
10 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M AS
Antistatic
Yes
Group
Industrial Plastics
Tradename
Multilene PE-M
Manufacturing method
Pressed