

€239.38/ pieceexcl. VAT
€289.65incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €239.38 | - |
2+ | €191.50 | 20.00% |
3+ | €177.14 | 26.00% |
4+ | €167.57 | 30.00% |
5+ | €153.20 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 5 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |