MULTILENE

MULTILENE Sheet PE-DR black 2000x1000x5 mm

  • ERIKS:11518810
Image 1
Save to list

€124.25/ pieceexcl. VAT

€150.34incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€124.25

-

2+

€99.40

20.00%

4+

€91.95

26.00%

6+

€86.98

30.00%

8+

€79.52

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
5 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-DR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-DR
Manufacturing method
Pressed
Protection film
Not applicable