

€71.47/ pieceexcl. VAT
€86.48incl. VAT
62 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.47 | - |
3+ | €59.56 | 16.67% |
6+ | €47.64 | 33.33% |
11+ | €44.07 | 38.33% |
17+ | €41.69 | 41.67% |
22+ | €38.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |