

€302.09/ pieceexcl. VAT
€365.53incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €302.09 | - |
2+ | €279.44 | 7.50% |
3+ | €241.67 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 20 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |