EPRATAL

EPRATAL Sheet C POM black 3000x610x15 mm

  • ERIKS:11394542
Image 1
Save to list

€307.68/ pieceexcl. VAT

€372.29incl. VAT

Estimated delivery date - 13/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€307.68

-

2+

€284.60

7.50%

3+

€246.14

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Thickness
15 mm
Length
3000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded